Beli high pressure cleaner karcher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  2. KARCHER Professional High Pressure Washer
    Mulai

    Rp73.999.900

    KARCHER Professional High Pressure Washer
    Deskripsi:
    he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.
    atribut:
    • Part Number: 1.174-900.0
    • Supply Voltage (V/Hz): 400/50 3Phase
    • Temperature (°C): min. 80 - max. 155 (for supply 12°C)
    • Connected Load (kW): 6
    • Connection Cable Length (m): 5
    • Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
    • Dimension (LxWxH) (mm): 1060x650x920
    • Flow Rate (L/hour): 300-800
    • Fuel Tank (L): 15
    • Working Pressure (Bar): 30-180
    • Working Pressure (MPa): 3-18
  3. KARCHER Professional Ultra High Pressure Cleaner
    Mulai

    Rp179.999.900

    KARCHER Professional Ultra High Pressure Cleaner
    atribut:
    • Part Number: 1.367.156.0
    • Compatible for: Profesional used
    • Motor Rating (kW): 15
    • Maximum Inlet Temperature (°C): Max. 60
    • Dimensions (mm): 930x800x920
    • Drive: Electric
    • Flow Rate (L/hour): 500 / 900
    • Pump Type : Maximum Performance Karcher Crankshaft Pump
    • Working Pressure (Bar): 150 max.500
    • Working Pressure (MPa): 15 max. 50
  4. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  5. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    75%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp29.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  6. Impala Thinner Super Gloss Quality
    Rating:
    100% of 100
    (6)
    Mulai

    Rp48.900

    Impala Thinner Super Gloss Quality
    Deskripsi:
    Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
  7. BOSCH High Pressure Cleaner
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  8. KARCHER Professional High Pressure Cleaners Cold Water
    Mulai

    Rp8.799.900

    KARCHER Professional High Pressure Cleaners Cold Water
    Deskripsi:
    A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
  9. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  10. KARCHER HOME & GARDEN Pressure Washer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    KARCHER HOME & GARDEN Pressure Washer
    Deskripsi:
    The Kärcher K 3 HR – say goodbye to everyday dirt. High-pressure cleaner with Quick Connect gun, 10 m high-pressure hose suitable for occasional use around the home. The water pressure can be adjusted to the surface being cleaned by simply twisting the Vario Power spray lance (VPS). The dirt blaster with rotating pencil jet removes even the most stubborn dirt. The detergent can be applied quickly, simply and comfortably from the integrated detergent tank or via a foam jet for well-adherent foam and maximum dirt-dissolving power. The passive hose reel offers easy and neat storage of high-pressure hose after use.
    atribut:
    • Inlet Temperature (°C): max. 40
    • Power Cable (m): 5
  11. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  12. KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Mulai

    Rp11.999.900

    KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin
    Deskripsi:
    Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.
    atribut:
    • Revolution Speed (rpm): 3400
  13. Hyundai Pembersih Bertekanan Tinggi
    Mulai

    Rp999.900

    Hyundai Pembersih Bertekanan Tinggi
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  14. Mesin HL High Pressure Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Mesin HL High Pressure Cleaner
    atribut:
    • Rated Voltage (V): 220
  15. INGCO High Pressure Washer
    Mulai

    Rp1.599.900

    INGCO High Pressure Washer
    Deskripsi:
    INGCO Jet Cleaner (130 Bar) // Mesin Pompa Cuci Steam Pressure Washer Mobil Motor Taman
  16. NILFISK High Pressure Cold Home Use
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  17. NILFISK High Pressure Cleaner
    Mulai

    Rp3.499.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  18. DEWALT Pressure Washer
    Mulai

    Rp11.999.900

    DEWALT Pressure Washer
    Deskripsi:
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    atribut:
    • Pressure Washer Water Type: Cold
    • UNSPSC: 47121805
Daftar Harga high pressure cleaner karcher Terbaru March 2026
KARCHER Professional High Pressure Cleaners-Cold WaterRp15.999.900
KARCHER Professional High Pressure WasherRp73.999.900
KARCHER Professional Ultra High Pressure CleanerRp179.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KANSAI PAINT Cat Besi Kayu FTALIT 1kgRp29.900
Impala Thinner Super Gloss QualityRp48.900
KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor InduksiRp999.900
BOSCH High Pressure CleanerRp1.499.900
KARCHER Professional High Pressure Cleaners Cold WaterRp8.799.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)